Shop All Machine Screws
Midwest Fastener
#10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01980
Zoro # G602524000
product price: $14.75
/pk 100, $0.15/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01980
- Zoro # G602524000
- UPC # 738287019803
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04114.037.0275)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-67-)
- ZORO SELECT Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK (1WE50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.050.0040)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- MIDWEST FASTENER #10-24 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 10 PK (63415)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04993)
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- Midwest Fastener Machine Screws