Shop All Set Screws
Midwest Fastener
#10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK
Mfr # 67568
Zoro # G402511521
product price: $8.59
/pk 15, $0.57/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67568
- Zoro # G402511521
- UPC # 738287675689
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.030.0020)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (931434)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-124-TH-PK50)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- MIDWEST FASTENER 1/4"-28 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32986)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/8, PK100 (U51260.019.0062)
- Midwest Fastener Set Screws