Shop All Machine Screws
Midwest Fastener
#10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK
Mfr # 61531
Zoro # G402524729
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61531
- Zoro # G402524729
- UPC # 738287615319
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60454)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 6, Zinc Plated, 2.40 mm Ht, 100 PK (HN46003000-100P1)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55097)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0125)
- Midwest Fastener Machine Screws