Shop All Machine Screws
Midwest Fastener
#10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK
Mfr # 70145
Zoro # G202526060
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Brass
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70145
- Zoro # G202526060
- UPC # 738287701456
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1 3/4 in Shaft Dia, 25 PK (U36000.175.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51738.050.0001)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33153)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51508)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK (PKM407-20FHS-01)
- Midwest Fastener Machine Screws