Shop All Machine Screws
Midwest Fastener
#10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01974
Zoro # G202524431
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01974
- Zoro # G202524431
- UPC # 738287019742
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42906)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U07840.031.0125)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05013)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60345)
- MIDWEST FASTENER #6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32913)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07288)
- MIDWEST FASTENER M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51540)
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07177)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- Midwest Fastener Machine Screws