Shop All Set Screws
Midwest Fastener
#10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK
Mfr # 70777
Zoro # G502511667
product price: $5.99
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70777
- Zoro # G502511667
- UPC # 738287707779
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04211.062.0350)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38446)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 7/16"-20 x 1" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34373)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 100mm, PK25 (M07840.120.0100)
- Midwest Fastener Set Screws