Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 70993
Zoro # G602525670
product price: $11.29
/pk 8, $1.41/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70993
- Zoro # G602525670
- UPC # 738287709933
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0472-188)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (RB580120-002P2)
- MIDWEST FASTENER 1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70997)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70996)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 36 PK (62014)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300160048HW)
- Midwest Fastener Machine Screws