Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04885
Zoro # G502524186
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04885
- Zoro # G502524186
- UPC # 738287048858
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (27123)
- MIDWEST FASTENER #10-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32927)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY92)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.075.0850)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 50 PK (50663)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04907)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Plain Brass, 30 PK (61593)
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01961)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3 in Slotted Flat Machine Screw, Chrome Plated Brass (A3300160300FC)
- Midwest Fastener Machine Screws