Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK
Mfr # 61494
Zoro # G202524783
product price: $7.75
/pk 20, $0.39/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61494
- Zoro # G202524783
- UPC # 738287614947
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07040.025.0400)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0050)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53721)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07290)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- Midwest Fastener Machine Screws