Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 65565
Zoro # G502526067
product price: $5.49
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65565
- Zoro # G502526067
- UPC # 738287655650
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- TAMPER-PRUF SCREWS #8-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121830)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65577)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05013)
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- ZORO SELECT M5-0.80 x 16.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050200-025P1)
- Midwest Fastener Machine Screws