Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK
Mfr # 33164
Zoro # G102523794
original price:
$3.85
9% off
new price: $3.49
/pk 15, $0.23/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33164
- Zoro # G102523794
- UPC # 738287331646
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.175.0001)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401100)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 10 PK (69558)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37745)
- MIDWEST FASTENER M4-0.70 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55054)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- Midwest Fastener Machine Screws