Shop All Machine Screws
Midwest Fastener
#10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07184
Zoro # G802524626
product price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07184
- Zoro # G802524626
- UPC # 738287071849
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.075.0600)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3191407V2)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07180)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07185)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- MIDWEST FASTENER #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68268)
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36161)
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0025)
- Midwest Fastener Machine Screws