Shop All Knobs
Midwest Fastener
#10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK
Mfr # 77961
Zoro # G202527890
product price: $16.19
/pk 5, $3.24/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Finish Black
- Material Heat Resistant Plastic
- Style Threaded
- Thread Size 24 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77961
- Zoro # G202527890
- UPC # 738287779615
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #10 |
Thread Size | 24 (Coarse) |
Length 1 | 1-3/4" |
Details
Finish | Black |
Material | Heat Resistant Plastic |
Style | Threaded |
Type | Knob |
Application | Pots and Appliances |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50855)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Black Plastic Coarse Thread Bar Type Knobs 3PK (78083)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- MIDWEST FASTENER 1/4" Black Plastic Flowerette Thumb Screw Knobs 4PK (70921)
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK (67043)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3008CW)
- Midwest Fastener Hand Knobs and Wheels