Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 04886
Zoro # G202524141
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04886
- Zoro # G202524141
- UPC # 738287048865
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-8)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0250)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04910)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77361)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER M4-0.70 x 6 mm Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (67924)
- ZORO SELECT #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0150)
- Midwest Fastener Machine Screws