Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK
Mfr # 61475
Zoro # G402524675
product price: $11.29
/pk 20, $0.56/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61475
- Zoro # G402524675
- UPC # 738287614756
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- ZORO SELECT Set Screw, M16 x 2mm, 16mm L, PK25 (M51240.160.0016)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC10300Z27)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67905)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- Midwest Fastener Machine Screws