Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 07115
Zoro # G202524394
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07115
- Zoro # G202524394
- UPC # 738287071153
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (PS18125)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- AMPG Barrel Nut, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4744)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5197)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07282)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK (61224)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- MIDWEST FASTENER #10-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32927)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- Midwest Fastener Machine Screws