Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 79604
Zoro # G202526015
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79604
- Zoro # G202526015
- UPC # 738287796049
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0300)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51205)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04907)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07185)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0037)
- Midwest Fastener Machine Screws