Shop All Knobs
Midwest Fastener
#10-24 x 1-1/4" Black Plastic Coarse Thread Ball Knobs 4PK
Mfr # 78061
Zoro # G302527783
product price: $15.75
/pk 4, $3.94/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Ball
- Thread Size 24 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78061
- Zoro # G302527783
- UPC # 738287780611
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 24 (Coarse) |
Diameter 2 | #10 |
Diameter 1 | 1-1/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Ball |
Type | Knob |
Application | Push-pull action |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 476 60 Line-Up Pry Bar (40024)
- KRAFT TOOL Cement Finish Trowel, BS, 16x4", Wood Hndl (CF732B)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK (77961)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- Midwest Fastener Hand Knobs and Wheels