Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07116
Zoro # G502523967
original price:
$21.79
5% off
new price: $20.59
/pk 100, $0.21/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07116
- Zoro # G502523967
- UPC # 738287071160
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- MIDWEST FASTENER Coupling Nut, M12-1.75, Steel, Zinc Plated, 36 mm Lg, 6 PK (78526)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0400)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 25 PK (V211 3/8S2-25)
- MIDWEST FASTENER #10-24 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50685)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (77967)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33147)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0125)
- Midwest Fastener Machine Screws