Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK
Mfr # 63746
Zoro # G202525674
original price:
$9.79
5% off
new price: $9.29
/pk 20, $0.46/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63746
- Zoro # G202525674
- UPC # 738287637465
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, 13/32 in Dia., Nylon Body, 25 PK (1238PK)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.025.0087)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07124)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (79045)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63745)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07180)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77362)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- ZORO SELECT 5/16"-18 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0200)
- Midwest Fastener Machine Screws