Shop All Machine Screws
Midwest Fastener
#10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07287
Zoro # G402524408
product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07287
- Zoro # G402524408
- UPC # 738287072877
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, Brass, 10 PK (66367)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.050.7200)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GUC1)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 5 PK (71324)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77487)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07678)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (69556)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER 3/8"-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (79056)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK (0608MPF188B)
- Midwest Fastener Machine Screws