Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in Length, 10 PK
Mfr # 33264
Zoro # G302507556
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33264
- Zoro # G302507556
- UPC # 738287332643
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Nominal Size | #10 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72266)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (30094)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (60312)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72262)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.016.0075)
- Midwest Fastener Socket Head Cap Screws