Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK
Mfr # 08995
Zoro # G502507370
product price: $13.29
/pk 100, $0.13/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08995
- Zoro # G502507370
- UPC # 738287089950
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-1.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0150)
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X2.0D)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 10 PK (67802)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51435)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (51458)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 15 PK (76011)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3586)
- Midwest Fastener Socket Head Cap Screws