Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 15 PK
Mfr # 67524
Zoro # G202508394
product price: $5.69
/pk 15, $0.38/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67524
- Zoro # G202508394
- UPC # 738287675245
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 5 in L, 5 PK (U04132.062.0500)
- NATIONAL 1/2 In. x 6 In. Zinc J Bolt (N232975)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79575)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74213)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0310100USA-100BX)
- Midwest Fastener Socket Head Cap Screws