Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK
Mfr # 79715
Zoro # G202508332
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-3/4 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79715
- Zoro # G202508332
- UPC # 738287797152
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.060.0030)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0412-EA-250)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74204)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76048)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (76051)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length (A0440480216K)
- Midwest Fastener Socket Head Cap Screws