Shop All Socket Head Cap Screws
Midwest Fastener
#10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK
Mfr # 72054
Zoro # G902507611
product price: $8.59
/pk 20, $0.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72054
- Zoro # G902507611
- UPC # 738287720549
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT 1/4"-20 x 2-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0225)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (75968)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (67816)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78621)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (75245)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.087.0300)
- Midwest Fastener Socket Head Cap Screws