Shop All Hose Clamps
Midwest Fastener
#10 18-8 Stainless Steel SAE Hose Clamps 29 29PK
Mfr # 06719
Zoro # G602528336
product price: $28.29
/pk 29, $0.98/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06719
- Zoro # G602528336
- UPC # 738287067194
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #10 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 (3VU45)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- VELVAC Liner Clamp 1/2-29/32 (022108)
- Midwest Fastener Hose Clamps