Shop All Furniture Accessories
Midwest Fastener
1" Zinc Plated Steel Round Furniture Spring Caps 15PK
Mfr # 66303
Zoro # G002520022
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Material Steel
- Diameter 1"
- Finish Zinc
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66303
- Zoro # G002520022
- UPC # 738287663037
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 1" |
Details
Type | Furniture Tip |
Material | Steel |
Finish | Zinc |
Shape | Round |
Style | Spring Cap |
Description
MIDWEST FASTENER brand 1" Zinc Plated Steel Round Furniture Spring Caps 15PK. Type: Furniture Tip. Material: Steel. Diameter: 1". Finish: Zinc. Shape: Round. Style: Spring Cap.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- MIDWEST FASTENER 7/8" Black Plastic Round Outside Tips 5PK (76685)
- MIDWEST FASTENER 3/4" Plastic Inside Round Swivels 3PK (66891)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- Midwest Fastener Furniture Accessories