Shop All Hole Plugs
Midwest Fastener
1" Zinc Plated Steel Flush Head Hole Plugs 15PK
Mfr # 66925
Zoro # G102528430
original price:
$22.19
9% off
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application 1" hole
- Thickness .30"
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66925
- Zoro # G102528430
- UPC # 738287669251
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1" |
Diameter 2 | 1.14" |
Details
Material | Steel |
Finish | Zinc |
Application | 1" hole |
Thickness | .30" |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085-017)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- HARDWARE RESOURCES 1-3/4" Wx5"Dx7"H Rubberwood Square Edge Corbel (CORSQ-1RW)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66926)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- MIDWEST FASTENER 5/8" Black Plastic Flush Head Sheet Metal Plugs 8PK (75905)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- COMPONENT HARDWARE Nickel Plated Steel End Cap for 1" OD Tu (J16-0201)
- Midwest Fastener Hole Plugs