Shop All Shaft Collars
Midwest Fastener
1" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933571
Zoro # G402511347
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 40mm
- Diameter 1 25mm
- Length 1 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933571
- Zoro # G402511347
- UPC # 719199335717
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 40mm |
Diameter 1 | 25mm |
Length 1 | 16mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 48in PL, T96 (480H150)
- LINCOLN Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (83753)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (4LK410)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- Midwest Fastener Shaft Collars