Shop All Drywall Specialty Tool Accessories
Midwest Fastener
1" Zinc Plated Steel Ceiling Buttons 100PK
Mfr # 53265
Zoro # G902519072
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Button
- Material Steel
- Finish Zinc
- Diameter 1"
- Style Plaster Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53265
- Zoro # G902519072
- UPC # 738287532654
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Diameter | 1" |
Details
Type | Ceiling Button |
Material | Steel |
Finish | Zinc |
Style | Plaster Washer |
Description
Ceiling buttons (a.k.a. Plaster washers) are large diamater washers designed to hold up sagging plaster ceilings. They are countersunk in the middle for a drywall screw and perforated to hold spackle to hide repairs.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Milling Machine Adapter, NST/NMTB 40 to R8 (8-336-805Q)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Deep Well Socket Set 9 pc (CSAS6N)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (50221)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (52389)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 5000PK (53268)
- ADFORS JOINT TAPE1-7/8""X300' GR (FDW8664-U)
- SHEETROCK USG White Wall and Ceiling Texture 40 lb (540795)
- Midwest Fastener Drywall and Plastering Tools