Shop All Drywall Specialty Tool Accessories
Midwest Fastener
1" Zinc Plated Steel Ceiling Buttons 100PK
Mfr # 50221
Zoro # G402516243
product price: $20.79
/pk 100, $0.21/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Button
- Material Steel
- Finish Zinc
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50221
- Zoro # G402516243
- UPC # 738287502213
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Diameter | 1" |
Details
Type | Ceiling Button |
Material | Steel |
Finish | Zinc |
Description
Ceiling buttons (a.k.a. Plaster washers) are large diamater washers designed to hold up sagging plaster ceilings. They are countersunk in the middle for a drywall screw and perforated to hold spackle to hide repairs.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- KO-KEN Extension Bar 50mm Z-series 1/4 Sq. Drive (2760Z-50)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (53265)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (52389)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 5000PK (53268)
- ADFORS JOINT TAPE1-7/8""X300' YL (FDW8663-U)
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. (134683)
- Midwest Fastener Drywall Specialty Tool Accessories