Shop All Drywall Specialty Tool Accessories
Midwest Fastener
1" Zinc Plated Steel Ceiling Buttons 1000PK
Mfr # 52389
Zoro # G102517915
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Button
- Material Steel
- Finish Zinc
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52389
- Zoro # G102517915
- UPC # 738287523898
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Dimensions
Diameter | 1" |
Details
Type | Ceiling Button |
Material | Steel |
Finish | Zinc |
Description
Ceiling buttons (a.k.a. Plaster washers) are large diamater washers designed to hold up sagging plaster ceilings. They are countersunk in the middle for a drywall screw and perforated to hold spackle to hide repairs.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- SPEC OPS Square Drive Screwdriver, #2 x 4-in (SPEC-S2-SQ2)
- POWERWELD F-Clamp, 12" (F-1200-12)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 5000PK (53268)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (53265)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 100PK (50221)
- SAINT GOBAIN Saint Gobain 1-.88in. X 300ft. Yellow FibaTape Self Adhesive Drywall Joint Tape FDW (FDW6590-U)
- ADFORS JOINT TAPE1-7/8""X300' WH (FDW8665-U)
- Midwest Fastener Drywall Specialty Tool Accessories