Shop All Furniture Accessories
Midwest Fastener
1" x 7/8" Black Plastic Furniture Tips 8PK
Mfr # 66284
Zoro # G402520066
product price: $6.25
/pk 8, $0.78/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Shape Square
- Application 16 Gauge Steel
- Diameter 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66284
- Zoro # G402520066
- UPC # 738287662849
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 1" |
Length 1 | 7/8" |
Details
Type | Furniture Tip |
Shape | Square |
Application | 16 Gauge Steel |
Material | Plastic |
Finish | Black |
Style | Tubular |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 46"x53", Rectangular Shape, Clear, for Hard Floor (FCM121345ER)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- MIDWEST FASTENER 1" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76642)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- MIDWEST FASTENER 3/4" x 5/8" Black Plastic Furniture Tips 10PK (66282)
- BEDDING BEYOND Kathy Ireland Evening Flannel Sofa Slipcover, Fawn (BE2613931)
- Midwest Fastener Furniture Accessories