Shop All Replacement Parts
Midwest Fastener
1" x 7/32" x 1/2" Carbon Brushes 4PK
Mfr # 66751
Zoro # G002529254
product price: $18.89
/pk 4, $4.72/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 2 7/32"
- Diameter 1 1"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66751
- Zoro # G002529254
- UPC # 738287667516
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 2 | 7/32" |
Diameter 1 | 1" |
Length 1 | 1/2" |
Nominal Size | #CB212 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- HUSQVARNA FRONT SKIRT INNER USE WITH T (533448901)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- Midwest Fastener Replacement Parts