Shop All Hitch Pins
Midwest Fastener
#1 x 7-1/2" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51141
Zoro # G902528760
original price:
$15.49
5% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Usable Length 7-1/2"
- Diameter #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51141
- Zoro # G902528760
- UPC # 738287511413
- Country of Origin India
- Category Hitch Pins
Dimensions
Usable Length | 7-1/2" |
Diameter | #1 |
Length 1 | 7-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Type | Hitch Pin |
Material | Steel |
Head Style | Red |
Style | Red Swivel Handle |
Hardness | Grade 5 |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes (DISP-CLPZ120)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- MIDWEST FASTENER 5/8" x 4" Grade 5 Steel Red Headed Hitch Pins (51135)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 1-1/4" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51143)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930166)
- ZORO SELECT Ring Pin, Detent, 1/2 x 2 in., PK5 (WWG-DTP-017)
- Midwest Fastener Hitch Pins