Shop All Cabinet Hinges
Midwest Fastener
1" x 3/4" Solid Brass Butt Hinges 5PK
Mfr # 37161
Zoro # G902528869
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Type Hinge
- Length 1 1"
- Style Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37161
- Zoro # G902528869
- UPC # 738287371611
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Length 1 | 1" |
Details
Material | Solid Brass |
Type | Hinge |
Style | Butt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE Rigid Door Stop, 2PK (KFD3-A-ORB2)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- OOK Holder Clip Mirror Hd 1/2In (50233)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with 2-3/4in Backset Satin Chrome Finish (103126D)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Hinges 4PK (66003)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- MIDWEST FASTENER Black Glass Door Hinges 2PK (66344)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- AMEROCK 3/4in 19mm Door Thickness Full Inset Full Wrap Ball Tip Champagne Bronze Cabinet Hinge, Single (PK3175TBCZ)
- Midwest Fastener Cabinet Hinges