Shop All Cabinet Latches
Midwest Fastener
1" x 3/4" Magnet Latches 8PK
Mfr # 32703
Zoro # G902517009
product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Length 1 3/4"
- Type Cabinet Latch
- Style Magnet Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32703
- Zoro # G902517009
- UPC # 738287327038
- Country of Origin China
- Category Cabinet Latches
Dimensions
Diameter | 1" |
Length 1 | 3/4" |
Details
Type | Cabinet Latch |
Style | Magnet Latch |
Description
A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Medium Triad Corbel - White Oak (01607006WK1)
- MSI White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0121)
- TRIMLITE 42" x 84 " Primed 1-Panel Barn Door with Black Hardware (3670pri8401B-H7MB)
- IVES Satin Brass Latch CL144 (CL144)
- MIDWEST FASTENER 1/2" x 3/4" Cylinder Magnet Latches 5PK (75761)
- MIDWEST FASTENER Chrome Colored Steel Magnet Latches 8PK (32685)
- MIDWEST FASTENER #12 Brown Double Magnet Latches 2PK (75766)
- MIDWEST FASTENER Magnetic Double Latches 2PK (66326)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- MIDWEST FASTENER Black Magnetic Single Latches 3PK (66325)
- EBERHARD MANUFACTURING CO Pillar Lock Keyed 1250 (EMC 9001-PL-61 1250)
- Midwest Fastener Cabinet Latches