Shop All Faucet Repair and Maintenance
Midwest Fastener
1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK
Mfr # 77164
Zoro # G202529337
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1"
- Type Faucet Washer
- Thickness 1/8"
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77164
- Zoro # G202529337
- UPC # 738287771640
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Diameter | 1" |
Length 1 | 3" |
Details
Material | Neoprene |
Type | Faucet Washer |
Thickness | 1/8" |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- MIDWEST FASTENER 1-1/2" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77165)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- MIDWEST FASTENER 1-1/4" x 2-3/8" x 1/8" Neoprene Rubber Large Flat Faucet Washers 5PK (77161)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK (68108)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68115)
- IN-SINK-ERATOR Replacement Filter For F-1000S Water Filtration System (F-1000)
- Midwest Fastener Faucet Repair and Maintenance