Shop All Cabinet Hinges
Midwest Fastener
1" x 3" Solid Brass Hasps 5PK
Mfr # 37242
Zoro # G802528655
product price: $44.79
/pk 5, $8.96/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Diameter 1"
- Length 1 3"
- Type Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37242
- Zoro # G802528655
- UPC # 738287372427
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Diameter | 1" |
Length 1 | 3" |
Details
Material | Solid Brass |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted (EA0608ENFSGTUTU)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- Midwest Fastener Cabinet Hinges