Shop All Heat Shrink Tubing
Midwest Fastener
1" x 3" Red Heat Shrink Tubing 5PK
Mfr # 73091
Zoro # G402521254
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Red Thin Wall Polyolefin
- Length 1 3"
- Diameter 1"
- Style Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73091
- Zoro # G402521254
- UPC # 738287730913
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 1" |
Details
Application | Electrical Insulation |
Material | Red Thin Wall Polyolefin |
Style | Red |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- Midwest Fastener Heat Shrink Tubing