Shop All Heat Shrink Tubing
Midwest Fastener
1" x 3" Black Heat Shrink Tubing 5PK
Mfr # 67968
Zoro # G202523021
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thin Wall Polyolefin
- Application Electrical Insulation
- Length 1 3"
- Diameter 1"
- Style Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67968
- Zoro # G202523021
- UPC # 738287679687
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 1" |
Details
Material | Thin Wall Polyolefin |
Application | Electrical Insulation |
Style | Black |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade (0-1001-N)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- RACO Combination Coupling, 3/4" Conduit (1943)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- Midwest Fastener Heat Shrink Tubing