Shop All Magnetic Strips
Midwest Fastener
1" x 24" Magnet Strip 2PK
Mfr # 32708
Zoro # G502529228
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Strip
- Length 1 1"
- Style Strip
- Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32708
- Zoro # G502529228
- UPC # 738287327083
- Country of Origin China
- Category Magnetic Strips
Dimensions
Length 1 | 1" |
Details
Shape | Strip |
Style | Strip |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 8 Wire BB1279 Hinge Steel Base US10B Oil Rubbed Bronze Finish (ETH8W4545613BB79)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B780T)
- KWIKSET PB Lido Privacy Lever (730LL 3 6AL RCS V1)
- MIDWEST FASTENER 3/4" x 12" Magnet Strip 2PK (32705)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- MIDWEST FASTENER 1" x 12" Magnet Strip 2PK (32707)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- VISUAL WORKPLACE Magnet, Strip, .030", 4"x50, Yellow (40-702-0450-618)
- VISUAL WORKPLACE Grommet Press Kit, 3/8", #2 Die (50-1211)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- Midwest Fastener Magnetic Strips