Shop All Ceramic Magnets
Midwest Fastener
1" x 2-3/8" x 9/32" Magnet Rings 3PK
Mfr # 32684
Zoro # G102529123
product price: $10.49
/pk 3, $3.50/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/32"
- Diameter 1"
- Length 1 2-3/8"
- Shape Circle
- Style Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32684
- Zoro # G102529123
- UPC # 738287326840
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1" |
Length 1 | 2-3/8" |
Details
Thickness | 9/32" |
Shape | Circle |
Style | Circle |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece, 20PK (ACF - 1212 P20)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- HICKORY HARDWARE Coat Hook Double 5/8 Inch Center to Center (P27120-PB)
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- MIDWEST FASTENER 1-1/4" x 3/16" Magnet Circle 8PK (32683)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- MIDWEST FASTENER 1-1/4" Steel Magnet Bases 6PK (32686)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- MASTER MAGNETICS Master Magnetics Ceramic Hang-It Magnet RB50EB with Attached Eyebolt 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (RB50EB)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- Midwest Fastener Ceramic Magnets