Shop All Light Fixture Parts
Midwest Fastener
1" x 1/8IP Check Rings 10PK
Mfr # 64731
Zoro # G102527648
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Type Lamp Part
- Diameter 1 1"
- Diameter 2 1/8IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64731
- Zoro # G102527648
- UPC # 738287647310
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter 1 | 1" |
Diameter 2 | 1/8IP |
Details
Material | Steel |
Finish | Brass |
Type | Lamp Part |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- ILC Replacement for Grainger 4zy29 replacement light bulb lamp, 2PK (4ZY29 GRAINGER)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER 1/8IP x 7/8" Rubber Lamp Washers 20PK (72668)
- MIDWEST FASTENER 1/8FIP x 3/8IP Tapped Steel Hickeys 6PK (64677)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Right Angle 3PK (77903)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- Midwest Fastener Light Fixture Parts