Shop All Cable Clamps & Clips
Midwest Fastener
1" x 1/2" Natural Nylon Plastic Strap 10PK
Mfr # 64213
Zoro # G502505444
product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Clip
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Diameter 1"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64213
- Zoro # G502505444
- UPC # 738287642131
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 1" |
Length 1 | 1/2" |
Details
Type | Wire Clip |
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- DEL CITY Cord Clips- Natural- 3/8", 100 Pieces (9778)
- Midwest Fastener Cable Clamps & Clips