Shop All Magnetic Strips
Midwest Fastener
1" x 12" Magnet Strip 2PK
Mfr # 32707
Zoro # G102529222
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Strip
- Length 1 1"
- Style Strip
- Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32707
- Zoro # G102529222
- UPC # 738287327076
- Country of Origin China
- Category Magnetic Strips
Dimensions
Length 1 | 1" |
Details
Shape | Strip |
Style | Strip |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 997E-Y52 YALE (DL 7E TAY 7E) (ILCO-997E-Y52)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- PRIME-LINE 4PK 38 STL WNDW Roller, 4PK (G 3038)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- MIDWEST FASTENER 3/4" x 12" Magnet Strip 2PK (32705)
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- MASTERVISION Magnetic Dry Erase Strips, 7/8x2 (BVCFM2403)
- AIGNER INDEX 3 x 6 Magnetic Write-On Label, 25PK (MX306)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Yellow (40-702-0250-618)
- Midwest Fastener Magnetic Strips