Shop All Taper Pins
Midwest Fastener
#1 x 1" Zinc Plated Steel Taper Pins 10 10PK
Mfr # 60465
Zoro # G402506565
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 1 in
- Type Taper Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60465
- Zoro # G402506565
- UPC # 738287604658
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 1 in |
Diameter | #1 |
Length 1 | 1" |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Taper Pin |
Material | Steel |
Finish | Zinc |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, 18-8 Stainless Steel (WWG751212305)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 30 PK (70184)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- Midwest Fastener Taper Pins