Shop All Shaft Collars
Midwest Fastener
1 x 1-5/8 x 5/8 Shaft Collars 4PK
Mfr # 933543
Zoro # G102511326
product price: $17.95
/pk 4, $4.49/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 1-5/8"
- Diameter 1 1"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933543
- Zoro # G102511326
- UPC # 719199335434
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1-5/8" |
Diameter 1 | 1" |
Length 1 | 5/8" |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2404-06-08)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- DYNABRADE Muffler Insert (56027)
- U.S. MOTORS Motor (1917)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SPK-10-A)
- Midwest Fastener Couplings, Collars, & Adapters