Shop All Plugs & Stoppers
Midwest Fastener
1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK
Mfr # 64464
Zoro # G102512835
original price:
$10.15
9% off
new price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cork
- Application Thermos Bottle
- Diameter 2 1-5/16"
- Diameter 1 1"
- Length 1 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64464
- Zoro # G102512835
- UPC # 738287644647
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-5/16" |
Diameter 1 | 1" |
Length 1 | 1-3/4" |
Nominal Size | Thermos Bottle Stopper" |
Details
Material | Cork |
Application | Thermos Bottle |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- Midwest Fastener Labware